Zoro Homepage

Cutting , Welding Outfit

  • Mfr # 0384-2698

  • Zoro # G604319505


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Application
Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
Head Angle
90 Degrees
Cutting Attachment Manufacturer Part Number
CA411-1
Kit Series
Medalist 350 Classic
Cutting Tip Manufacturer Part Number
1-1-101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0384-2698
Zoro #
G604319505
UPC #
716352610964
Country of Origin
Mexico

Dimensions

Hose Length
25 ft
Hose Fitting Size
B

Details

Item
Cutting Welding Outfit
Application
Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
Head Angle
90 Degrees
Cutting Attachment Manufacturer Part Number
CA411-1
Kit Series
Medalist 350 Classic
Cutting Tip Manufacturer Part Number
1-1-101
Number of Cutting Tips
1
Welding and Brazing Tip Manufacturer Part Number
2-UM-350
Product Type
Combination Torch & Tip Kit
Torch Style
Victor
Number of Welding Nozzles
1
Regulator CGA Number (Fuel)
CGA 510
Compatible Fuel Type
Acetylene
Torch Handle Model
WH411C
Number of Brazing and Soldering Tips
1
Number of Regulators
2
Regulator CGA Number (Oxygen)
CGA 540

Description

Cutting Welding Outfit, Compatible Fuel Type Acetylene, Kit Series Medalist 350 Classic, Torch Handle Model WH370FC, Cutting Tip Manufacturer Part Number 1-1-101, Cutting Attachment Manufacturer Part Number CA370, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number 2-UM-350, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 25 ft, Product Type Combination Torch & Tip Kit, Torch Style Victor

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.