Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting , Welding Outfit

  • Mfr # 0384-2710

  • Zoro # G704319504


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Application
Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
Head Angle
90 Degrees
Hose Fitting Size
B
Regulator CGA Number (Fuel)
CGA 510
Kit Series
Medalist 350 Classic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0384-2710
Zoro #
G704319504
UPC #
716352611718
Country of Origin
Mexico

Dimensions

Hose Fitting Size
B
Hose Length
25 ft

Details

Item
Cutting Welding Outfit
Application
Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
Head Angle
90 Degrees
Regulator CGA Number (Fuel)
CGA 510
Kit Series
Medalist 350 Classic
Product Type
Combination Torch & Tip Kit
Number of Cutting Tips
1
Torch Style
Victor
Number of Welding Nozzles
0
Regulator CGA Number (Oxygen)
CGA 540
Cutting Attachment Manufacturer Part Number
CA411-1
Compatible Fuel Type
Natural Gas, Propane
Number of Regulators
2
Cutting Tip Manufacturer Part Number
1-GPN
Heating Nozzle Manufacturer Part Number
8-MFN
Number of Brazing and Soldering Tips
0
Torch Handle Model
WH411C

Description

Cutting Welding Outfit, Compatible Fuel Type Natural Gas, Propane, Kit Series Medalist 350 Classic, Torch Handle Model WH411C, Cutting Tip Manufacturer Part Number 1-GPN, Cutting Attachment Manufacturer Part Number CA411-1, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number 8-MFN, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 25 ft, Product Type Combination Torch & Tip Kit, Torch Style Victor

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.