Desktop Calculator, 12 Digit, 4.6 LPS

VICTOR| Zoro #: G2366542| Mfr #: 1460-4

$107.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Print Type: 2 ColorDisplay: FluorescentInk Type: Ribbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2366542 Mfr #: 1460-4
Print Type: 2 ColorDisplay: Fluorescent
Ink Type: RibbonPower Supply: 120 VAC
Display Digits: 12Application: Financial Calculations
Type: Printing, DesktopDisplay Dimensions: 1 H x 5" W
Print Speed: 4.6 Lines Per SecondItem: Calculator
Functions: Cost, Sell, Margin, 2 Independent Tax Keys, Delta Percent, Change Sign Key, Sigma, Grand Total, Item CountLength: 12-1/4"
Characteristics: AntimicrobialWidth: 8-1/2"
Depth: 3"Country of Origin (subject to change): China

Description

Calculator, Printing, Desktop, Length 12-1/4 In., Width 8-1/2 In., Depth 3 In., Display Digits 12, Display Fluorescent, Display Dimensions 1 H x 5 In. W, Print Type 2 Color, Print Speed 4.6 Lines Per Second, Ink Type Ribbon, Cost, Sell, Margin, 2 Independent Tax Keys, Delta Percent, Change Sign Key, Sigma, Grand Total, Item Count, Financial Calculations, Antimicrobial, Power Supply 120 VAC

Reviews