Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Flowmeter Regulator, Carbon Dioxide, Two Stage, 1/2 in Inlet, 1/4 in Outlet

  • Mfr # 0799-2196

  • Zoro # G804262298


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Number of Stages
Two Stage
Outlet Pressure (Maximum)
80 psig
Inlet Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0799-2196
Zoro #
G804262298
UPC #
716352610773
Country of Origin
Mexico

Dimensions

Outlet Connection Size
1/4 in
Inlet Connection Size
1/2 in
Dedupe with CGA Number and Inlet Connection Size
1/2 in NPT F

Details

Item
Dual Flowmeter Regulator
Compatible Gas Type
Carbon Dioxide
Number of Stages
Two Stage
Outlet Pressure (Maximum)
80 psig
Outlet Pressure (Minimum)
80 psi
Features
Designed for Grow Room Areas, Easily Connects to Central Gas CO2 Piping System, Fixed Delivery Pressure CO2 Regulator, System Includes Unistrut Mounting Hardware
Standards
CGA E-4
Application
Agricultural Enhancement
Carbon Dioxide Flow Rate (Maximum)
100 scfh
Product Type
Dual Flowmeter Regulator
Outlet Connection Type
NPT
Carbon Dioxide Flow Rate (Minimum)
30 scfh
Outlet Connection Gender
Male
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Inlet Pressure (Maximum)
500 psig

Description

Flowmeter, Compatible Gas Type Carbon Dioxide, Mounting Type Pipeline, Inlet Connection Gender Female, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Inlet Pressure 500 psig, Outlet Pressure (Maximum) 80 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Carbon Dioxide Flow Rate (Maximum) 100 scfh, Number of Stages Two Stage, Product Type Dual Flowmeter Regulator, Application Agricultural Enhancement

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.