Fast-Kill Brand Blocks II Toxic Rodenticide Bait Blocks For Mice and Rats 4 lb

  • Mfr # M904

  • Zoro # G316255870


product price:  $40.35
/ea

Key Features

Used For
Mouse/Rat Traps - Baits
Overall Width
8.2 in
Overall Height
6 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M904
Zoro #
G316255870
UPC #
72868627958
Country of Origin
United States

Dimensions

Overall Width
8.2 in
Overall Height
6 in
Overall Length
8 in

Details

Used For
Mouse/Rat Traps - Baits
Item
Rodent & Animal Control

Description

All-Weather: No, Animal Type: Mice and Rats, Brand Name: Victor, Container Size: 4, Indoor or Outdoor: Indoor and Outdoor, Number in Package: , Packaging Type: Pail, Product Form: Blocks, Product Type: Rodenticide Bait, Safe for Pets: No, Sub Brand: Fast-

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.