Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fast-Kill Brand Toxic Bait Station Blocks For Mice 0.75 oz 2PK

  • Mfr # M914

  • Zoro # G716255913


product price: $7.15
/pk 2, $3.58/ea
Sold in multiples of 6 for $42.90

Key Features

Overall Length
1.4 in
Overall Height
4.3 in
Used For
Mouse/Rat Traps - Baits
Overall Width
6.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M914
Zoro #
G716255913
UPC #
72868009143
Country of Origin
United States

Dimensions

Overall Length
1.4 in
Overall Height
4.3 in
Overall Width
6.35 in

Details

Item
Rodent & Animal Control
Used For
Mouse/Rat Traps - Baits

Description

All-Weather: Yes, Animal Type: Mice, Brand Name: Victor, Container Size: 0.75, Indoor or Outdoor: Indoor, Number in Package: 2, Packaging Type: Boxed, Product Form: Blocks, Product Type: Bait Station, Safe for Pets: No, Sub Brand: Fast-Kill Brand, Toxic o

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.