Zoro Homepage

Flashback Arrestor, Torch, Oxy/Fuel

  • Mfr # 0656-0001

  • Zoro # G0863816


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Connection
B 9/16"-18 RH/LH
Hose Fitting Size
B
Inlet Connection Size
9/16"-18
Compatible Gas Type
Fuel, Oxygen
Series
CutSkill FB-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0656-0001
Zoro #
G0863816
UPC #
716352065627
Country of Origin
Mexico

Dimensions

Hose Fitting Size
B
Inlet Connection Size
9/16"-18
Outlet Connection Size
9/16"-18

Details

Item
Flashback Arrestor Set
Connection
B 9/16"-18 RH/LH
Compatible Gas Type
Fuel, Oxygen
Series
CutSkill FB-1
Inlet Connection Type
UNF
Mounting
Torch
Outlet Connection Type
UNF
Features
Prevent a Flame from Traveling Past the Flashback Arrestors in the Event of a Flashback
Cylinder Gas
(1) Fuel, (1) Oxygen
Inlet CGA Number (Fuel)
CGA 023
Inlet CGA Number (Oxygen)
CGA 022
Product Type
Flashback Arrestor Set

Description

Flashback Arrestor Set, Mounting Location Torch, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 9/16 In.-18, Outlet Connection Size 9/16 In.-18, Inlet CGA Number (Fuel) CGA 023, Inlet CGA Number (Oxygen) CGA 022, Hose Fitting Size B, Inlet Connection Type UNF, Outlet Connection Type UNF, Product Type Flashback Arrestor Set, Series CutSkill FB-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.