Flashback Arrestor, Torch, Oxy/Fuel
Mfr # 0656-0006
Zoro # G7449075
product price: $68.49
/eaKey Features
Connection
B 9/16"-18 RH/LH (CGA022/023)
Body Material
Brass
Hose Fitting Size
B
Inlet Connection Size
9/16"-18
Compatible Gas Type
Fuel, Oxygen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0656-0006
Zoro #
G7449075
UPC #
716352546218
Country of Origin
Mexico
Dimensions
Hose Fitting Size
B
Inlet Connection Size
9/16"-18
Outlet Connection Size
9/16"-18
Details
Item
Flashback Arrestor Set
Connection
B 9/16"-18 RH/LH (CGA022/023)
Body Material
Brass
Compatible Gas Type
Fuel, Oxygen
Series
CutSkill FBT-2
Inlet Connection Type
UNF
Standards
ETL Listed
Mounting
Torch
Outlet Connection Type
UNF
Features
Prevent a Flame from Traveling Past the Flashback Arrestors in the Event of a Flashback
Material
Brass
Cylinder Gas
(1) Fuel, (1) Oxygen
Inlet CGA Number (Fuel)
CGA 023
Inlet CGA Number (Oxygen)
CGA 022
Product Type
Flashback Arrestor Set
Description
Flashback Arrestor Set, Mounting Location Torch, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 9/16 In.-18, Outlet Connection Size 9/16 In.-18, Inlet CGA Number (Fuel) CGA 023, Inlet CGA Number (Oxygen) CGA 022, Hose Fitting Size B, Body Material Brass, Inlet Connection Type UNF, Outlet Connection Type UNF, Product Type Flashback Arrestor Set, Series CutSkill FBT-2, Standards ETL Listed
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.