Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Gauge Regulator and Hose Kit, Argon, Carbon Dioxide, Single Stage, 5/8"-18 Outlet

  • Mfr # 0781-4237

  • Zoro # G104262301


product price: $175.46
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Carbon Dioxide
Outlet Connection Size
5/8"-18
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Duty Rating
Light Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-4237
Zoro #
G104262301
UPC #
716352593878
Country of Origin
Mexico

Dimensions

Outlet Connection Size
5/8"-18
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
Flow Gauge Regulator and Hose Kit
Compatible Gas Type
Argon, Carbon Dioxide
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Duty Rating
Light Duty
Application
Hobbyist, HVAC, Light Fabrication
Features
Ergonomic Color-Coded Adjustment Knob, High Contrast Gauge Face
CGA Number
CGA 320
Outlet Thread Direction
Right Hand
Inlet Thread Direction
Right Hand
Argon Flow Rate (Maximum)
50 scfh
Carbon Dioxide Flow Rate (Maximum)
50 scfh
Product Type
Flow Gauge Regulator & Hose Kit
Control Type
Knob
Outlet Connection Gender
Female
Operating Temperature (Maximum)
120 Degrees F
Operating Temperature (Minimum)
0 Degrees F
Outlet Connection Type
UNF
Inlet Pressure (Maximum)
3,000 psig
Regulator Supply Type
Cylinder

Description

Regulator, Compatible Gas Type Argon, Carbon Dioxide, Mounting Type Cylinder, Inlet Thread Direction Right Hand, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 50 scfh, Carbon Dioxide Flow Rate (Maximum) 50 scfh, Number of Stages Single Stage, Product Type Flow Gauge Regulator & Hose Kit, Application Hobbyist, HVAC, Light Fabrication, CGA Number CGA 320

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products