Flowmeter, Carbon Dioxide, 1/4 in Inlet, 5/8"-18 Outlet
Mfr # 1015-0066
Zoro # G004262289
product price: $68.55
/eaKey Features
Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
5/8"-18
Body Material
Lexan
Inlet Connection Size
1/4 in
Duty Rating
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015-0066
Zoro #
G004262289
UPC #
716352050708
Country of Origin
United States
Dimensions
Outlet Connection Size
5/8"-18
Inlet Connection Size
1/4 in
Dedupe with CGA Number and Inlet Connection Size
1/4 in NPT M
Details
Item
Flowmeter
Compatible Gas Type
Carbon Dioxide
Body Material
Lexan
Duty Rating
Heavy Duty
Features
Cover Tube Contains Overpressure Protection, Flowtube and Outer Tube are Made of Impact Resistant Lexan, Pressure Compensated for Low Surge Requirement
Application
MIG/TIG Applications
Outlet Connection Gender
Female
Outlet Thread Direction
Right Hand
Inlet Connection Type
NPT
Product Type
Flowmeter
Carbon Dioxide Flow Rate (Maximum)
100 scfh
Display Units of Measure
scfh
Carbon Dioxide Flow Rate (Minimum)
30 scfh
Outlet Connection Type
UNF
Inlet Connection Gender
Male
Inlet Pressure (Maximum)
80 psig
Outlet Pressure (Maximum)
80 psig
Description
Flowtube Assembly, Compatible Gas Type Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Male, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Inlet Pressure 80 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Carbon Dioxide Flow Rate (Maximum) 100 scfh, Product Type Flowmeter, Application MIG/TIG Applications, Body Material Lexan, Carbon Dioxide Flow Rate (Minimum) 30 scfh, Display Units of Measure scfh
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.