Zoro Homepage

Flowmeter Regulator, Argon, Carbon Dioxide, Single Stage, 0.830"-14(CGA 320) Inlet

  • Mfr # HRF248P-320

  • Zoro # G909615845


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Carbon Dioxide
Outlet Connection Size
5/8"-18 (CGA 032/022)
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
3,000 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRF248P-320
Zoro #
G909615845
UPC #
-
Country of Origin
Mexico

Dimensions

Outlet Connection Size
5/8"-18 (CGA 032/022)
Gauge Diameter
1 1/2 in
Inlet Connection Size
0.830"-14(CGA 320)

Details

Item
Flowmeter Regulator
Compatible Gas Type
Argon, Carbon Dioxide
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
3,000 psig
Application
MIG/TIG Welding
Diaphragm Material
Fabric-Reinforced Neoprene
Features
Accurate, Consistent Flow Delivery Over the Life of the Cylinder, Back Pressure Compensated, External Self-Reseating Pressure Relief Valve (not Designed to Protect Downstream Equipment), Ideal for all Applications where Superior Dependability is Needed, Precision Needle Valve, Ensuring an Accurate Flow Rate, Even when Exceeding 50 cfh, Safety Overpressure Burst Mechanism Built into Flow Tube for Added Safety, Sintered Inlet Filter - Bronze
Standards
ETL Listed, UL Standard 252
Inlet Connection Gender
Female
Outlet Connection Type
UNC
Inlet Connection Type
NGO
Carbon Dioxide Flow Rate (Maximum)
70 cfh
Maximum Gauge Inlet Pressure
4,000 psig
Nitrogen Flow Rate (Maximum)
70 cfh
Seat Material
Urethane
Outlet Connection Gender
Female
Inlet Thread Direction
Right
CGA Number
CGA 032/022 (Outlet), CGA 320 (Inlet)
Product Type
Flowmeter Regulator
Argon Flow Rate (Maximum)
70 cfh
Helium Flow Rate (Maximum)
70 cfh
Flowmeter Series
HRF2400 Pro
Inlet Pressure (Maximum)
3,000 psig

Description

Flowmeter Regulator, Compatible Gas Type Argon, Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right, Inlet Connection Size 0.830 In.-14(CGA 320), Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 3,000 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18 (CGA 032/022), Outlet Connection Type UNC, Argon Flow Rate (Maximum) 70 cfh, Carbon Dioxide Flow Rate (Maximum) 70 cfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.