Zoro Homepage

Flowmeter Regulator, Carbon Dioxide, Single Stage, 1/2 in Inlet, 1/4 in Outlet

  • Mfr # 0799-2197

  • Zoro # G704262299


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Number of Stages
Single Stage
Outlet Pressure (Maximum)
80 psig
Inlet Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0799-2197
Zoro #
G704262299
UPC #
716352610780
Country of Origin
Mexico

Dimensions

Outlet Connection Size
1/4 in
Inlet Connection Size
1/2 in
Dedupe with CGA Number and Inlet Connection Size
1/2 in NPT F

Details

Item
Flowmeter Regulator
Compatible Gas Type
Carbon Dioxide
Number of Stages
Single Stage
Outlet Pressure (Maximum)
80 psig
Outlet Pressure (Minimum)
80 psi
Application
Agricultural Enhancement
Standards
CGA E-4
Features
Designed for Grow Room Areas, Easily Connects to Central Gas CO2 Piping System, Fixed Delivery Pressure CO2 Regulator, System Includes Unistrut Mounting Hardware
Carbon Dioxide Flow Rate (Minimum)
30 scfh
Outlet Connection Type
NPT
Carbon Dioxide Flow Rate (Maximum)
100 scfh
Inlet Connection Type
NPT
Product Type
Flowmeter Regulator
Inlet Connection Gender
Female
Outlet Connection Gender
Male
Inlet Pressure (Maximum)
500 psig

Description

Flowmeter, Compatible Gas Type Carbon Dioxide, Mounting Type Pipeline, Inlet Connection Gender Female, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Inlet Pressure 500 psig, Outlet Pressure (Maximum) 80 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Carbon Dioxide Flow Rate (Maximum) 100 scfh, Number of Stages Single Stage, Product Type Flowmeter Regulator, Application Agricultural Enhancement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.