Zoro Homepage
This item is Discontinued.
Victor Flowmeter Regulator, Single Stage, CGA-580, 80 psi, Use With: Argon, Carbon Dioxide 0781-2728

Flowmeter Regulator, Single Stage, CGA-580, 80 psi, Use With: Argon, Carbon Dioxide (Discontinued)

  • Mfr # 0781-2728
  • Zoro # G7459672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-2728
Zoro #
G7459672
UPC #
716352047487
Country of Origin
Mexico

Dimensions

Gauge Size
1 1/2 in
Overall Length
7-1/4"
Hose Fitting Size
B (Inert)
Overall Depth
3 in
Overall Height
8.25 in
Inlet Connection Size
5/8"-14
Outlet Connection Size
5/8"-18
Overall Width
5.63 in
Gauge Diameter
1 1/2 in

Description

Flowmeter Regulator, Compatible Gas Type Argon, Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 5/8 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 80 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 37.5 scfh, Carbon Dioxide Flow Rate (Maximum) 38 scfh, Number of Stages Single Stage

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.