Shop VICTOR
See all product information
Create Account
Foot and Leg Warmer, 11 1/2 in L, Gray
- Mfr # HTZ100
- Zoro # G422437290
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Product Type
Foot and Leg Warmer
Wire Rope Length
11 1/2 in
Material
Fabric
Overall Width
15 1/2 in
Features
All-Around Warmth for Feet and Legs, Customizable Temperature Settings, Fast and Efficient Heating, Heated Foot Pad and Detachable Blanket for Added Warmth, Auto Shutoff and Overheating Protection, Space-Saving and Convenient
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTZ100
- Zoro #
- G422437290
- UPC #
- 014751491000
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 11 1/2 in
- Overall Width
- 15 1/2 in
- Overall Height
- 23 in
- Overall Length
- 11 1/2 in
- Length
- 11 1/2 in
- Fits Chest Size
- All-Around Warmth for Feet and Legs, Customizable Temperature Settings, Fast and Efficient Heating, Heated Foot Pad and Detachable Blanket for Added Warmth, Auto Shutoff and Overheating Protection, Space-Saving and Convenient
Details
- Product Type
- Foot and Leg Warmer
- Material
- Fabric
- Features
- All-Around Warmth for Feet and Legs, Customizable Temperature Settings, Fast and Efficient Heating, Heated Foot Pad and Detachable Blanket for Added Warmth, Auto Shutoff and Overheating Protection, Space-Saving and Convenient
- Color
- Gray
- Item
- Foot and Leg Warmer
- Shell Material
- Fabric
- Wire Color
- Gray
Description
Foot and Leg Warmer, Color Gray, Features All-Around Warmth for Feet and Legs, Customizable Temperature Settings, Fast and Efficient Heating, Heated Foot Pad and Detachable Blanket for Added Warmth, Auto Shutoff and Overheating Protection, Space-Saving and Convenient, Material Fabric, Overall Height 23 in, Overall Length 11 1/2 in, Overall Width 15 1/2 in, Product Type Foot and Leg Warmer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.