Gas Regulator, Acetylene, Two Stage, CGA 510 Inlet, 9/16"-18 Outlet

  • Mfr # 0781-5261

  • Zoro # G615917424


product price:  $730.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
9/16"-18
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-5261
Zoro #
G615917424
UPC #
-
Country of Origin
Mexico

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
CGA 510
Overall Width
139.7 mm
Overall Depth
4 in
Overall Height
7 in
Hose Fitting Size
B

Details

Item
Gas Regulator
Compatible Gas Type
Acetylene
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Features
Consistent Pressure and Flow Delivery, Fully Enclosed Visible Modular Gauges with Robust Metal Gauge Guard, Robust Seat Gives Optimum Performance, Variety of Inlet/Outlet Configurations
Inlet Pressure (Maximum)
15 psi
Duty Rating
Heavy Duty
Application
Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
Diaphragm Material
Stainless Steel
Outlet Thread Direction
Left Hand
Maximum Gauge Outlet Pressure
15 psig
Control Type
Knob
CGA Number
CGA 510
Regulator Series
EDGE
Manufacturer Part Number
ETS42-15-510
Outlet Connection Type
UNF
Outlet Connection Gender
Male
Inlet Thread Direction
Left Hand
Inlet Connection Gender
Male
Inlet Connection Type
NGO
Regulator Supply Type
Cylinder

Description

Gas Regulator, Maximum Gauge Outlet Pressure 15 psig, Number of Stages Two Stage, Compatible Gas Type Acetylene, Control Type Knob, Inlet Connection Type NGO, Manufacturer Part Number ETS42-15-510, Inlet Connection Gender Male, Inlet Connection Size CGA 510, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Not Applicable, Diaphragm Material Stainless Steel, CGA Number CGA 510

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.