Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # 0781-1428

  • Zoro # G7597755


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
1,500 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-1428
Zoro #
G7597755
UPC #
716352075367
Country of Origin
Mexico

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
6-1/2"
Overall Height
6.5 in
Overall Width
6 in
Overall Depth
6.25 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
1,500 psig
Outlet Pressure (Minimum)
100 psig
Regulator Supply Type
Cylinder
Regulator Capacity
Heavy Duty
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
1500 psi
Delivery
16,100 scfh
Delivery Pressure Range
100 to 1500 psi
Diaphragm Material
Brass
Regulator Application
High Pressure
Standards
ETL Listed, UL252
Stages
Single Stage
Application
High Pressure
Features
Delrin Cap Bushing for Smooth Adjustments, External Adjustable Relief Valves on F and G Range Models, Hydrogen Models Have Ventable Relief Valves, Ideally Suited for Pressure Vessel and Dead-End Testing, Sintered Inlet Filter
Type
Single Stage Piston
Duty Rating
Heavy Duty
Flow Coefficient
0.1147
Control Type
T-Handle
Inlet Pressure (Maximum)
3,000 psig
CGA Number
CGA 580
Inlet Thread Direction
Right Hand
Inlet Connection Type
NGO
Inlet Connection Gender
Male
Outlet Connection Type
Swagelok
Regulator Series
SR 4
Outlet Connection Gender
Male
Maximum Gauge Outlet Pressure
4,000 psig

Description

Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 1,500 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type Swagelok, Body Material Brass, Diaphragm Material Brass, CGA Number CGA 580, Application High Pressure, Duty Rating Heavy Duty

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.