Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 0.965"-14 Inlet, 5/8"-18 Outlet

  • Mfr # 0781-0543

  • Zoro # G7473155


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
200 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-0543
Zoro #
G7473155
UPC #
716352004435
Country of Origin
Mexico

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
7-1/4"
Overall Depth
5.13 in
Overall Height
7 in
Overall Width
7.25 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
200 psig
Outlet Pressure (Minimum)
10 psig
Regulator Supply Type
Cylinder
Diaphragm Material
Stainless Steel
Regulator Capacity
Heavy Duty
Stages
Single Stage
Application
Cutting, Heating, Welding
Delivery
10,500 scfh
Delivery Pressure Range
10 to 200 psi
Supply Pressure Gauge
4,000 psi
Regulator Application
General Purpose
Standards
ETL Listed, UL252
Gauges Delivery Pressure
400 psi
Features
Tried and True Brass Design Delivers Excellent Gas Control Characteristics That Meets the Demands of Precise Cutting, Welding and Heating Applications
Duty Rating
Heavy Duty
Type
Single Stage
Outlet Connection Gender
Female
Inlet Connection Gender
Male
Inlet Connection Type
NGO
Inlet Thread Direction
Right Hand
CGA Number
CGA 580
Outlet Thread Direction
Right Hand
Flow Coefficient
0.27
Control Type
T-Handle
Inlet Pressure (Maximum)
3,000 psig
Maximum Gauge Outlet Pressure
4,000 psig
Regulator Series
SR 450
Outlet Connection Type
UNF

Description

Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 200 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 580, Application Cutting, Heating, Welding

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.