Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 1.035"-14 Inlet, 1/4 in Outlet

  • Mfr # 0781-1473

  • Zoro # G7460135


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
4,500 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-1473
Zoro #
G7460135
UPC #
716352068772
Country of Origin
Mexico

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
1.035"-14
Overall Length
6-1/2"
Overall Depth
6.25 in
Overall Width
6 in
Overall Height
6.5 in
Dedupe with CGA Number and Inlet Connection Size
CGA 677

Details

Item
Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
4,500 psig
Outlet Pressure (Minimum)
300 psig
Regulator Supply Type
Cylinder
Gauges Delivery Pressure
4500 psi
Standards
ETL Listed, UL252
Delivery Pressure Range
300 to 4500 psi
Application
High Pressure
Regulator Capacity
Heavy Duty
Diaphragm Material
Brass
Regulator Application
High Pressure
Delivery
22,000 scfh
Supply Pressure Gauge
7,500 psi
Stages
Single Stage
Duty Rating
Heavy Duty
Features
Delrin Cap Bushing for Smooth Adjustments, External Adjustable Relief Valves on F and G Range Models, Hydrogen Models Have Ventable Relief Valves, Ideally Suited for Pressure Vessel and Dead-End Testing, Sintered Inlet Filter
Type
Single Stage Piston
Regulator Series
SR 4
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Outlet Connection Type
Swagelok
Inlet Pressure (Maximum)
7,500 psig
Control Type
T-Handle
Inlet Thread Direction
Left Hand
Inlet Connection Type
NGO
Maximum Gauge Outlet Pressure
7,500 psig
CGA Number
CGA 677
Flow Coefficient
0.1147

Description

Gas Regulator, Maximum Gauge Outlet Pressure 7,500 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 1.035 In.-14, Outlet Pressure (Maximum) 4,500 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Swagelok, Body Material Brass, Diaphragm Material Brass, CGA Number CGA 677, Application High Pressure

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.