Gas Regulator, Breathing Air, Single Stage, 0.965"-14 Inlet, 5/8"-18 Outlet, 5 to 150 psi

  • Mfr # 0781-3613
  • Zoro # G1566518
product price: 
$
390.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Breathing Air
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0781-3613
Zoro #
G1566518
UPC #
716352599658
Country of Origin
United States
Item
Gas Regulator
Compatible Gas Type
Breathing Air
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
Outlet Pressure (Minimum)
5 psig
Regulator Supply Type
Cylinder
Delivery
150 psi
Delivery Pressure Range
5 to 150 psi
Gauges Delivery Pressure
200 psi
Diaphragm Material
Stainless Steel
Standards
ETL Listed, UL252
Regulator Capacity
Premium Duty
Stages
Single Stage
Supply Pressure Gauge
4,000 psi
Application
General Purpose
Regulator Application
General Purpose
Duty Rating
Heavy Duty
Features
Consistent Pressure and Flow Delivery, Fully Enclosed, Highly Visible Modular Gauges for More Clarity With Robust Metal Gauge Guard, High Resistance to Oxygen Related Fires, Robust Seat Gives Optimum Performance, Slam Knob Absorbs Impact in the Event of a Cylinder Fall
Inlet Pressure (Maximum)
3,000 psig
Outlet Connection Type
UNF
Outlet Connection Gender
Female
Inlet Thread Direction
Right Hand
Maximum Gauge Outlet Pressure
4,000 psig
CGA Number
CGA 346
Control Type
Knob
Regulator Series
Edge 2.0
Inlet Connection Gender
Female
Outlet Thread Direction
Left Hand
Inlet Connection Type
NGO
Flow Coefficient
0.285

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Overall Height
4 in
Overall Width
6 in
Overall Depth
4 in
Body Diameter
3.64 in
Dedupe with CGA Number and Inlet Connection Size
CGA 346
Fits Chest Size
Consistent Pressure and Flow Delivery, Fully Enclosed, Highly Visible Modular Gauges for More Clarity With Robust Metal Gauge Guard, High Resistance to Oxygen Related Fires, Robust Seat Gives Optimum Performance, Slam Knob Absorbs Impact in the Event of a Cylinder Fall

Description

Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Breathing Air, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 346, Application General Purpose, Body Diameter 3.64 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.