Gas Regulator, Industrial Air, Single Stage, 0.965"-14 Inlet, 5/8"-18 Outlet, 5 to 150 psi

  • Mfr # 0781-3614

  • Zoro # G1567041


product price:  $349.20
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Industrial Air
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0781-3614
Zoro #
G1567041
UPC #
716352599665
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Overall Height
4 in
Body Diameter
3.64 in
Overall Depth
4 in
Overall Width
6 in
Dedupe with CGA Number and Inlet Connection Size
CGA 590

Details

Item
Gas Regulator
Compatible Gas Type
Industrial Air
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
Outlet Pressure (Minimum)
5 psig
Regulator Supply Type
Cylinder
Stages
Single Stage
Standards
ETL Listed, UL252
Regulator Capacity
Premium Duty
Delivery
150 psi
Diaphragm Material
Stainless Steel
Supply Pressure Gauge
4,000 psi
Delivery Pressure Range
5 to 150 psi
Regulator Application
General Purpose
Gauges Delivery Pressure
200 psi
Application
General Purpose
Duty Rating
Heavy Duty
Features
Consistent Pressure and Flow Delivery, Fully Enclosed, Highly Visible Modular Gauges for More Clarity With Robust Metal Gauge Guard, High Resistance to Oxygen Related Fires, Robust Seat Gives Optimum Performance, Slam Knob Absorbs Impact in the Event of a Cylinder Fall
Inlet Pressure (Maximum)
3,000 psig
Inlet Connection Gender
Female
Control Type
Knob
Regulator Series
Edge 2.0
Outlet Connection Gender
Female
Inlet Thread Direction
Left Hand
Outlet Thread Direction
Left Hand
CGA Number
CGA 590
Maximum Gauge Outlet Pressure
4,000 psig
Outlet Connection Type
UNF
Inlet Connection Type
NGO
Flow Coefficient
0.285

Description

Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Industrial Air, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 590, Application General Purpose, Body Diameter 3.64 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.