Gas Regulator, Inert Gas, Two Stage, CGA 580 Inlet, 5/8"-18 Outlet

  • Mfr # 0781-5258

  • Zoro # G015917420


product price:  $730.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Inert Gas
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
200 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-5258
Zoro #
G015917420
UPC #
-
Country of Origin
Mexico

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
CGA 580
Overall Height
7 in
Overall Width
139.7 mm
Overall Depth
4 in
Hose Fitting Size
B

Details

Item
Gas Regulator
Compatible Gas Type
Inert Gas
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
200 psig
Outlet Pressure (Minimum)
0 psig
Duty Rating
Heavy Duty
Application
Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
Inlet Pressure (Maximum)
200 psi
Features
Consistent Pressure and Flow Delivery, Fully Enclosed Visible Modular Gauges with Robust Metal Gauge Guard, Robust Seat Gives Optimum Performance, Variety of Inlet/Outlet Configurations
Diaphragm Material
Stainless Steel
Regulator Series
EDGE
Control Type
Knob
Maximum Gauge Outlet Pressure
200 psig
Manufacturer Part Number
EST42-200-580
CGA Number
CGA 580
Outlet Connection Gender
Female
Inlet Thread Direction
Right Hand
Inlet Connection Gender
Male
Outlet Connection Type
UNF
Inlet Connection Type
NGO
Regulator Supply Type
Cylinder

Description

Gas Regulator, Maximum Gauge Outlet Pressure 200 psig, Number of Stages Two Stage, Compatible Gas Type Inert Gas, Control Type Knob, Inlet Connection Type NGO, Manufacturer Part Number EST42-200-580, Inlet Connection Gender Male, Inlet Connection Size CGA 580, Outlet Pressure (Maximum) 200 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Not Applicable, Diaphragm Material Stainless Steel, CGA Number CGA 580

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.