Gas Regulator, Inert Gas, Two Stage, CGA 580 Inlet, 7/8"-14 Outlet
- Mfr # 0781-5257
- Zoro # G915917421
product price:Â
$
1,029.99
/ea
Free Shipping & Returns
Key Features
Compatible Gas Type
Inert Gas
Outlet Connection Size
7/8"-14
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
200 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0781-5257
- Zoro #
- G915917421
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Outlet Connection Size
- 7/8"-14
- Gauge Diameter
- 2 1/2 in
- Inlet Connection Size
- CGA 580
- Overall Height
- 7 in
- Overall Depth
- 4 in
- Overall Width
- 139.7 mm
- Hose Fitting Size
- C
- Fits Chest Size
- Consistent Pressure and Flow Delivery, Fully Enclosed Visible Modular Gauges with Robust Metal Gauge Guard, Robust Seat Gives Optimum Performance, Variety of Inlet/Outlet Configurations
Description
Gas Regulator, Maximum Gauge Outlet Pressure 200 psig, Number of Stages Two Stage, Compatible Gas Type Inert Gas, Control Type Knob, Inlet Connection Type NGO, Manufacturer Part Number EST42-200-580C, Inlet Connection Gender Male, Inlet Connection Size CGA 580, Outlet Pressure (Maximum) 200 psig, Outlet Connection Gender Male, Outlet Connection Size 7/8 In.-14, Outlet Connection Type UNF, Body Material Brass, Body Finish Not Applicable, Diaphragm Material Stainless Steel, CGA Number CGA 580
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.