Gas Regulator, Oxygen, Single Stage, 0.965"-14 Inlet, 9/16"-18 Outlet, 2 to 60 psi

  • Mfr # 0781-3600

  • Zoro # G1566387


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
9/16"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
60 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0781-3600
Zoro #
G1566387
UPC #
716352599566
Country of Origin
Mexico

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Overall Height
4 in
Overall Width
6 in
Body Diameter
3.64 in
Overall Depth
4 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
60 psig
Outlet Pressure (Minimum)
2 psig
Regulator Supply Type
Cylinder
Supply Pressure Gauge
4,000 psi
Regulator Capacity
Premium Duty
Regulator Application
General Purpose
Delivery
60 psi
Delivery Pressure Range
2 to 60 psi
Application
General Purpose
Stages
Single Stage
Gauges Delivery Pressure
100 psi
Standards
ETL Listed, UL252
Diaphragm Material
Stainless Steel
Features
Consistent Pressure and Flow Delivery, Fully Enclosed, Highly Visible Modular Gauges for More Clarity With Robust Metal Gauge Guard, High Resistance to Oxygen Related Fires, Robust Seat Gives Optimum Performance, Slam Knob Absorbs Impact in the Event of a Cylinder Fall
Duty Rating
Heavy Duty
Inlet Connection Gender
Male
Control Type
Knob
Outlet Connection Type
UNF
Inlet Pressure (Maximum)
3,000 psig
Maximum Gauge Outlet Pressure
4,000 psig
Inlet Connection Type
NGO
Regulator Series
Edge 2.0
Outlet Connection Gender
Male
Inlet Thread Direction
Right Hand
Outlet Thread Direction
Right Hand
CGA Number
CGA 540
Flow Coefficient
0.285

Description

Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 60 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 540, Application General Purpose, Body Diameter 3.64 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.