Gas Regulator, Oxygen, Two Stage, CGA 540 Inlet, 9/16"-18 Outlet

  • Mfr # 0781-5260

  • Zoro # G715917423


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
9/16"-18
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
200 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-5260
Zoro #
G715917423
UPC #
-
Country of Origin
Mexico

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
CGA 540
Overall Width
139.7 mm
Overall Height
7 in
Overall Depth
4 in
Hose Fitting Size
B

Details

Item
Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
200 psig
Outlet Pressure (Minimum)
0 psig
Duty Rating
Heavy Duty
Application
Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
Features
Consistent Pressure and Flow Delivery, Fully Enclosed Visible Modular Gauges with Robust Metal Gauge Guard, Robust Seat Gives Optimum Performance, Variety of Inlet/Outlet Configurations
Diaphragm Material
Stainless Steel
Inlet Pressure (Maximum)
200 psi
Maximum Gauge Outlet Pressure
200 psig
Regulator Series
EDGE
Manufacturer Part Number
EST42-200-540
Control Type
Knob
Outlet Thread Direction
Right Hand
CGA Number
CGA 540
Inlet Connection Type
NGO
Inlet Connection Gender
Male
Outlet Connection Gender
Male
Inlet Thread Direction
Right Hand
Outlet Connection Type
UNF
Regulator Supply Type
Cylinder

Description

Gas Regulator, Maximum Gauge Outlet Pressure 200 psig, Number of Stages Two Stage, Compatible Gas Type Oxygen, Control Type Knob, Inlet Connection Type NGO, Manufacturer Part Number EST42-200-540, Inlet Connection Gender Male, Inlet Connection Size CGA 540, Outlet Pressure (Maximum) 200 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Not Applicable, Diaphragm Material Stainless Steel, CGA Number CGA 540

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.