Gas Regulator, Propane, Propylene, Single Stage, 0.885"-14 Inlet, 9/16"-18 Outlet, 4 to 80 psi

  • Mfr # 0781-0098

  • Zoro # G7512364


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Propane, Propylene
Stages
Single Stage
Outlet Connection Size
9/16"-18
Body Material
Brass
Regulator Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-0098
Zoro #
G7512364
UPC #
716352043304
Country of Origin
Mexico

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 in
Inlet Connection Size
0.885"-14
Overall Length
6-1/4"
Overall Depth
4.25 in
Overall Height
5.13 in
Overall Width
6.38 in
Dedupe with CGA Number and Inlet Connection Size
CGA 510

Details

Item
Gas Regulator
Compatible Gas Type
Propane, Propylene
Stages
Single Stage
Body Material
Brass
Regulator Application
General Purpose
Number of Stages
Single Stage
Outlet Pressure (Maximum)
80 psig
Outlet Pressure (Minimum)
4 psig
Regulator Supply Type
Cylinder
Standards
ETL Listed, UL252
Delivery Pressure Range
4 to 80 psi
Supply Pressure Gauge
400 psi
Diaphragm Material
Neoprene
Delivery
3000 scfh
Regulator Capacity
Medium Duty
Application
General Purpose
Gauges Delivery Pressure
100 psi
Duty Rating
Medium/Standard Duty
Type
Single Stage
Features
Tried and True Brass Design Delivers Excellent Gas Control Characteristics That Meets the Demands of Precise Cutting, Welding and Heating Applications
Flow Coefficient
0.109
Outlet Connection Type
UNF
Outlet Thread Direction
Left Hand
CGA Number
CGA 510
Inlet Pressure (Maximum)
3,000 psig
Inlet Connection Type
NGO
Outlet Connection Gender
Male
Regulator Series
SR 250
Maximum Gauge Outlet Pressure
400 psig
Inlet Thread Direction
Left Hand
Control Type
T-Handle
Inlet Connection Gender
Female

Description

Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Propane, Propylene, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.885 In.-14, Outlet Pressure (Maximum) 80 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 510, Application General Purpose

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.