Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in CA2460

  • Mfr # 0384-2131

  • Zoro # G6562101


product price:  $833.99
/ea
Free Shipping & Returns

Key Features

Series
EDGE
Cuts Up To
8 in
Welds Up To
3 in
Gas Service
Oxygen and Acetylene
Cutting Attachment
CA2460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0384-2131
Zoro #
G6562101
UPC #
716352603973
Country of Origin
Mexico

Dimensions

Hose Length
20 ft
Hose Fitting Size
B

Details

Item
Gas Welding Outfit
Series
EDGE
Cuts Up To
8 in
Welds Up To
3 in
Gas Service
Oxygen and Acetylene
Cutting Attachment
CA2460
Outlet Connection
9/16 in -18M RH, 9/16 in -18M LH
Stages
1
Head Angle
90 Degrees
Inlet Connection
CGA-540, CGA-300
Duty Rating
Heavy Duty
Tip Series
Victor 1
Torch Handle
315FC
Pressure Regulator
ESS3-125-540, ESS3-15-300
Heating Head
6-MFA
Includes
Goggles, Striker, Tip Cleaner
Standards
ASTM G-175, CGA E-4, ELT, UL 252
Cutting Tips
1 Series
For Use With
Oxygen/Acetylene Gas Cylinders
Application
Cutting, Heating
Product Type
Combination Torch & Tip Kit
Torch Handle Model
WH 315FC+
Number of Brazing and Soldering Tips
0
Cutting Attachment Manufacturer Part Number
CA2460
Kit Series
Contender Edge 2.0
Regulator Model (Oxygen)
ESS3-125-540
Regulator CGA Number (Fuel)
CGA 300
Number of Cutting Tips
1
Torch Style
Victor
Heating Nozzle Manufacturer Part Number
6-MFA
Number of Regulators
2
Number of Welding Nozzles
0
Regulator Model (Fuel)
ESS3-15-300
Cutting Tip Manufacturer Part Number
1-1-101
Regulator CGA Number (Oxygen)
CGA 300/540
Compatible Fuel Type
Acetylene

Description

Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series Contender Edge 2.0, Torch Handle Model WH 315FC+, Cutting Tip Manufacturer Part Number 1-1-101, Cutting Attachment Manufacturer Part Number CA2460, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number 6-MFA, Regulator CGA Number (Fuel) CGA 300, Regulator CGA Number (Oxygen) CGA 300/540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit, Torch Style Victor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.