Shop VICTOR

Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in CGA-200, CA1350, 1-W-1

  • Mfr # 0384-0944
  • Zoro # G5099127

product price: 
$
779.99
/ea
Free Shipping & Returns

Key Features

Series
G150
Cuts Up To
1/2 in
Welds Up To
1/4 in
Gas Service
Acetylene
Cutting Attachment
CA1350
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0384-0944
Zoro #
G5099127
UPC #
716352595421
Country of Origin
Mexico
Item
Gas Welding Outfit
Series
G150
Cuts Up To
1/2 in
Welds Up To
1/4 in
Gas Service
Acetylene
Cutting Attachment
CA1350
Outlet Connection
CGA-200
Welding Nozzles
1-W-1
Inlet Connection
CGA-200, CGA-540
Head Angle
90 Degrees
Max. Inlet Pressure
400-PSIG-Acetylene, 3000-PSIG-Oxygen
Torch Handle
100FC
Tip Series
Victor 3
Supply Pressure Gauge
3,000 psig
Gas Tank Capacity
10 cu. ft.
Standards
ETL
Duty Rating
Light Duty
Stages
1
Application
Cutting, Heating, Welding
Delivery Pressure Range
0-15 PSIG Acetylene, 0-60 PSIG Oxygen
Pressure Regulator
R150-200, R150-540
Cutting Tips
3 Series
Fuel
Acetylene
Includes
Check Valve, Fuel Regulator, Goggles, Handle, Striker, Tank Key
For Use With
For Light Fabrication, HVAC
Product Type
Portable Combination Torch, Tip & Cylinder Kit
Included Heating Nozzle Manufacturer Part Number
VMA-1-15
Included Cutting Tip Manufacturer Part Number
1-3-101
Torch Handle Model
100FC
Compatible Fuel Type
Acetylene
Regulator CGA Number (Oxygen)
CGA 540
Kit Series
G150
Included Welding and Brazing Tip Manufacturer Part Number
1-W-1
Regulator Model (Oxygen)
G150-60-540R
Included Cutting Attachment Manufacturer Part Number
CA1260
Torch Style
Victor
Regulator CGA Number (Fuel)
CGA 200
Regulator Model (Fuel)
G150-15-200R

Dimensions

Gauge Size
1-1/2"
Hose Fitting Size
A
Hose Length
12.5 ft

Description

Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series G150, Torch Handle Model 100FC, Included Cutting Attachment Manufacturer Part Number CA1260, Included Cutting Tip Manufacturer Part Number 1-3-101, Included Heating Nozzle Manufacturer Part Number VMA-1-15, Included Welding and Brazing Tip Manufacturer Part Number 1-W-1, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 200, Regulator CGA Number (Oxygen) CGA 540, Product Type Portable Combination Torch, Tip & Cylinder Kit

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.