Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torch Handle, Light Duty, 6 in, CA 1260

  • Mfr # 0382-0127

  • Zoro # G0897942


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Length (In.)
6
Number of Hoses
2
For Use With
Victor 1260 series cutting attachment, MFJ series heating nozzles and W-J series welding tips
Inlet Connection
3/8"-24, A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0382-0127
Zoro #
G0897942
UPC #
716352088046
Country of Origin
Mexico

Dimensions

Length
6 in
Length (In.)
6
Handle Dia.
5/8 in
Handle Diameter
5/8 in
Inlet Connection Size
3/8"-24
Hose Fitting Size
A
Overall Length
6 in

Details

Item
Torch Handle
Number of Hoses
2
For Use With
Victor 1260 series cutting attachment, MFJ series heating nozzles and W-J series welding tips
Inlet Connection
3/8"-24, A
Material
Brass
Gas Service
Oxygen and All Fuel Gases with Appropriate Accessories
Duty Rating
Light Duty
Series
Victor J Series
Tip Series
Victor 3 Series
Includes
Torch Handle
Compatible Heating Tip Series
MFA-J
Compatible Cutting Attachment
CA 1260
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Compatible Tip Tube
ET-J
Inlet Thread Direction
Left Hand
Features
Built-In Flashback Arrestors - On Most Models, Built-In Reverse Flow Check Valves
Inlet Connection Type
UNF
Inlet Connection Gender
Male
Torch Style
Victor
Body Material
Brass
Torch Series
J-28
Weight
8.5 oz
Compatible Welding and Brazing Tip Series
DFE-J, FE-J, UN-J, W-J
Compatible Tip Series
3 Series

Description

Torch Handle, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Torch Series J-28, Hose Fitting Size A, Inlet Connection Size 3/8 In.-24, Overall Length 6 in, Inlet Connection Gender Male, Inlet Thread Direction Left Hand, Inlet Connection Type UNF, Weight 8.5 oz, Torch Style Victor, Compatible Heating Tip Series MFA-J, Compatible Welding and Brazing Tip Series DFE-J, FE-J, UN-J, W-J, Compatible Cutting Attachment CA 1260, Compatible Tip Tube ET-J, Body Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.