Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD Welding Handle, 9" L, 7/8" Handle Dia.

  • Mfr # 0382-0093

  • Zoro # G1566612


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Oxygen and All Fuel Gases with Appropriate Accessories
Length
9 in
Finish
Polished Brass
Features
Improved Access and Reparability of Mixer With Single Nut Removal, Improved Head Durability, Preheat Control Valve Flow and Reduced User Fatigue Due to Improved Balance, Internal Connection Snap Ring Prevents Coupling Nut Sliding and Exposure to O-Rings for Reduced Damage, No Wrench Flats on Connection Nut Indicates Hand Tightening only for Safer Operation, Superior Cutting Oxygen Valve With Improved Feathering/Ease-on Control
Handle Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0382-0093
Zoro #
G1566612
UPC #
716352599924
Country of Origin
Mexico

Dimensions

Length
9 in
Handle Dia.
7/8 in
Length (In.)
9
Inlet Connection Size
9/16"-18
Handle Diameter
7/8 in
Overall Length
9 in
Hose Fitting Size
B

Details

Item
Torch Handle
Gas Service
Oxygen and All Fuel Gases with Appropriate Accessories
Finish
Polished Brass
Features
Improved Access and Reparability of Mixer With Single Nut Removal, Improved Head Durability, Preheat Control Valve Flow and Reduced User Fatigue Due to Improved Balance, Internal Connection Snap Ring Prevents Coupling Nut Sliding and Exposure to O-Rings for Reduced Damage, No Wrench Flats on Connection Nut Indicates Hand Tightening only for Safer Operation, Superior Cutting Oxygen Valve With Improved Feathering/Ease-on Control
For Use With
Victor 2460 Series Cutting Attachments, MFA, MFN and Type 55 Heating Nozzles and W Series Welding Tips
Includes
Torch Handle
Number of Hoses
2
Inlet Connection
9/16"-18 B RH, 9/16"-18 B LH
Application
Welding, Cutting, Heating
Material
Brass
Series
Victor 315+ Series
Tip Series
Victor 1 Series
Duty Rating
Heavy Duty
Body Finish
Polished
Compatible Heating Tip Series
55, MFA, MFN
Compatible Tip Series
1 Series
Inlet Connection Gender
Male
Inlet Connection Type
UNF
Body Material
Brass
Compatible Tip Tube
ET
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Compatible Cutting Attachment
CA 2460+
Weight
24 oz
Compatible Welding and Brazing Tip Series
DFE, FE, RTE, UN, W
Torch Style
Victor
Inlet Thread Direction
Left Hand
Torch Series
WH 315FC+

Description

Torch Handle, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Torch Series WH 315FC+, Hose Fitting Size B, Inlet Connection Size 9/16 In.-18, Overall Length 9 in, Inlet Connection Gender Male, Inlet Thread Direction Left Hand, Inlet Connection Type UNF, Weight 24 oz, Torch Style Victor, Compatible Heating Tip Series 55, MFA, MFN, Compatible Welding and Brazing Tip Series DFE, FE, RTE, UN, W, Compatible Cutting Attachment CA 2460+, Compatible Tip Tube ET, Body Finish Polished

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.