Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Nozzle, 1 Piece, Size 10

  • Mfr # 0323-0324

  • Zoro # G8682545


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Series
55
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Flame Type
Multi-Flame
Size
10
Gas Service
All Alternate Fuel Gases - Except Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0323-0324
Zoro #
G8682545
UPC #
716352042024
Country of Origin
Mexico

Dimensions

Size
10
Tip Size
10

Details

Item
Heating Nozzle
Series
55
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Flame Type
Multi-Flame
Gas Service
All Alternate Fuel Gases - Except Acetylene
Application
Heat Treating, Priming, Straightening
Oxygen Pressure
70 to 100 psig
Tip Type
GPP
Fuel Pressure
15 to 25 psig
Oxygen Flow
356 to 460 scfh
Acetylene Pressure
15 to 25 psig
Type
1 Piece
Acetylene Flow
150 to 200 scfh
Tip Series
55
Minimum Fuel Pressure Rating
15 psig (Acetylene)
Compatible Torch Manufacturer Part Number
HD 310C
Minimum Oxygen Pressure Rating
70 psig
Compatible Manufacturer
Victor
Compatible Fuel Type
Natural Gas, Propane, Propylene
Tip Design
Tube & Head
Maximum Oxygen Flow Rate
460 scfh
Compatible Torch Series
HD 310C
Pressure Rating (Oxygen, Maximum)
100 psig
Pressure Rating (Fuel, Maximum)
25 psig (Acetylene)
Minimum Oxygen Flow Rate
356 scfh

Description

Heating Nozzle, Compatible Fuel Type Natural Gas, Propane, Propylene, Compatible Torch Series HD 310C, Tip Series 55, Tip Size 10, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number HD 310C, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 460 scfh, Minimum Fuel Pressure Rating 15 psig (Acetylene), Minimum Oxygen Flow Rate 356 scfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.