Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Nozzle, 1 Piece, Size 10, Acetylene

  • Mfr # 0323-0260

  • Zoro # G7513046


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Series
MFA
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Flame Type
Multi-Flame
Size
10
Gas Service
Oxygen and Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0323-0260
Zoro #
G7513046
UPC #
716352027540
Country of Origin
Mexico

Dimensions

Size
10
Tip Size
10

Details

Item
Heating Nozzle
Series
MFA
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Flame Type
Multi-Flame
Gas Service
Oxygen and Acetylene
Application
Heat Treating, Priming, Straightening
Oxygen Pressure
30 to 40 psig
Tip Type
GPP
Fuel Pressure
12 to15 psig
Acetylene Pressure
12 to 15 psig
Type
1 Piece
Acetylene Flow
40 to 100 scfh
Oxygen Flow
44 to 110 scfh
Tip Series
MFA
Compatible Manufacturer
Victor
Pressure Rating (Oxygen, Maximum)
40 psig
Minimum Oxygen Pressure Rating
30 psig
Compatible Fuel Type
Acetylene
Maximum Oxygen Flow Rate
110 scfh
Tip Design
Tube & Head
Minimum Fuel Pressure Rating
12 psig (Acetylene)
Pressure Rating (Fuel, Maximum)
15 psig (Acetylene)
Compatible Torch Manufacturer Part Number
315FC, H 315FC, HD 310C
Compatible Torch Series
300, HD 310C
Minimum Oxygen Flow Rate
44 scfh

Description

Heating Nozzle, Compatible Fuel Type Acetylene, Compatible Torch Series 300, HD 310C, Tip Series MFA, Tip Size 10, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number 315FC, H 315FC, HD 310C, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 110 scfh, Minimum Fuel Pressure Rating 12 psig (Acetylene), Minimum Oxygen Flow Rate 44 scfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.