Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Nozzle, 1 Piece, Size 12

  • Mfr # 0323-0303

  • Zoro # G7034526


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Natural Gas, Propane, Propylene
Oxygen Flow
120 to 640 scfh
Type
1 Piece
Fuel Pressure
15 to 25 psig
Acetylene Pressure
13 to 25 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0323-0303
Zoro #
G7034526
UPC #
716352030151
Country of Origin
Mexico

Dimensions

Tip Size
12
Size
12

Details

Item
Heating Nozzle
Compatible Gas Type
Natural Gas, Propane, Propylene
Oxygen Flow
120 to 640 scfh
Type
1 Piece
Fuel Pressure
15 to 25 psig
Acetylene Pressure
13 to 25 psig
Series
MFN
Flame Type
Multi-Flame
Acetylene Flow
30 to 160 scfh
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Tip Type
GPP
Oxygen Pressure
30 to 125 psig
Application
Heat Treating, Priming, Straightening
Tip Series
MFN
Compatible Manufacturer
Victor
Pressure Rating (Fuel, Maximum)
25 psig (Acetylene)
Minimum Fuel Pressure Rating
13 psig (Acetylene)
Tip Design
Tube & Head
Compatible Torch Manufacturer Part Number
HD 310C
Compatible Torch Series
HD 310C
Minimum Oxygen Flow Rate
120 scfh
Maximum Oxygen Flow Rate
640 scfh
Minimum Oxygen Pressure Rating
30 psig
Pressure Rating (Oxygen, Maximum)
125 psig
Regulator Series
MFN
Fuel Pressure Rating (Maximum)
25 psig (Acetylene)
Oxygen Pressure Rating (Maximum)
125 psig

Description

Heating Nozzle, Compatible Fuel Type Natural Gas, Propane, Propylene, Compatible Torch Series HD 310C, Tip Series MFN, Tip Size 12, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number HD 310C, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 640 scfh, Minimum Fuel Pressure Rating 13 psig (Acetylene), Minimum Oxygen Flow Rate 120 scfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.