Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Nozzle, 1 Piece, Size 12, Acetylene

  • Mfr # 0323-0261

  • Zoro # G6984144


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Fuel Pressure
12 to15 psig
Tip Type
GPP
Size
12
Flame Type
Multi-Flame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0323-0261
Zoro #
G6984144
UPC #
716352028189
Country of Origin
Mexico

Dimensions

Size
12
Tip Size
12

Details

Item
Heating Nozzle
Compatible Gas Type
Acetylene
Fuel Pressure
12 to15 psig
Tip Type
GPP
Flame Type
Multi-Flame
Series
MFA
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Type
1 Piece
Acetylene Flow
60 to 150 scfh
Acetylene Pressure
12 to 15 psig
Oxygen Pressure
50 to 60 psig
Oxygen Flow
66 to 165 scfh
Application
Heat Treating, Priming, Straightening
Tip Series
MFA
Maximum Oxygen Flow Rate
165 scfh
Compatible Torch Manufacturer Part Number
HD 310C
Pressure Rating (Oxygen, Maximum)
60 psig
Tip Design
Tube & Head
Minimum Oxygen Flow Rate
66 scfh
Minimum Fuel Pressure Rating
12 psig (Acetylene)
Compatible Manufacturer
Victor
Pressure Rating (Fuel, Maximum)
15 psig (Acetylene)
Compatible Torch Series
HD 310C
Minimum Oxygen Pressure Rating
50 psig
Regulator Series
MFA
Fuel Pressure Rating (Maximum)
15 psig (Acetylene)
Oxygen Pressure Rating (Maximum)
60 psig

Description

Heating Nozzle, Compatible Fuel Type Acetylene, Compatible Torch Series HD 310C, Tip Series MFA, Tip Size 12, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number HD 310C, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 165 scfh, Minimum Fuel Pressure Rating 12 psig (Acetylene), Minimum Oxygen Flow Rate 66 scfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.