Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Nozzle, 1 Piece, Size 15

  • Mfr # 0323-0325

  • Zoro # G8682554


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Series
55
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Flame Type
Multi-Flame
Size
15
Gas Service
All Alternate Fuel Gases - Except Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0323-0325
Zoro #
G8682554
UPC #
716352041676
Country of Origin
Mexico

Dimensions

Size
15
Tip Size
15

Details

Item
Heating Nozzle
Series
55
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Flame Type
Multi-Flame
Gas Service
All Alternate Fuel Gases - Except Acetylene
Application
Heat Treating, Priming, Straightening
Oxygen Pressure
90 to 120 psig
Tip Type
GPP
Fuel Pressure
20 to 35 psig
Acetylene Pressure
20 to 35 psig
Type
1 Piece
Oxygen Flow
600 to 800 scfh
Acetylene Flow
250 to 350 scfh
Tip Series
55
Compatible Fuel Type
Natural Gas, Propane, Propylene
Tip Design
Tube & Head
Minimum Oxygen Pressure Rating
90 psig
Minimum Fuel Pressure Rating
20 psig (Acetylene)
Minimum Oxygen Flow Rate
600 cfh
Pressure Rating (Oxygen, Maximum)
120 psig
Compatible Manufacturer
Victor
Compatible Torch Manufacturer Part Number
HD 310C
Compatible Torch Series
HD 310C
Pressure Rating (Fuel, Maximum)
35 psig (Acetylene)
Maximum Oxygen Flow Rate
800 cfh

Description

Heating Nozzle, Compatible Fuel Type Natural Gas, Propane, Propylene, Compatible Torch Series HD 310C, Tip Series 55, Tip Size 15, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number HD 310C, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 800 cfh, Minimum Fuel Pressure Rating 20 psig (Acetylene), Minimum Oxygen Flow Rate 600 cfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.