Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Nozzle, 1 Piece, Size 2, Acetylene

  • Mfr # 0324-0108

  • Zoro # G7032356


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Fuel Pressure
4 to 8 psig
Oxygen Flow
3 to 10 scfh
For Use With
Victor 100 Series Torch Handles
Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0324-0108
Zoro #
G7032356
UPC #
716352073622
Country of Origin
Mexico

Dimensions

Tip Size
2
Size
2

Details

Item
Heating Nozzle
Compatible Gas Type
Acetylene
Fuel Pressure
4 to 8 psig
Oxygen Flow
3 to 10 scfh
For Use With
Victor 100 Series Torch Handles
Series
MFA-1
Flame Type
Multi-Flame
Acetylene Flow
3 to 9 scfh
Type
1 Piece
Acetylene Pressure
4 to 8 psig
Tip Type
GPP
Oxygen Pressure
4 to 8 psig
Application
Heat Treating, Priming, Straightening
Tip Series
MFA-1
Maximum Oxygen Flow Rate
10 cfh
Minimum Oxygen Pressure Rating
4 psig
Minimum Fuel Pressure Rating
4 psig (Acetylene)
Pressure Rating (Oxygen, Maximum)
8 psig
Tip Design
Tube & Head
Compatible Torch Series
100
Compatible Torch Manufacturer Part Number
100 FC, WH350
Compatible Manufacturer
Victor
Pressure Rating (Fuel, Maximum)
8 psig (Acetylene)
Minimum Oxygen Flow Rate
3 cfh
Regulator Series
MFA-1
Fuel Pressure Rating (Maximum)
8 psig (Acetylene)
Oxygen Pressure Rating (Maximum)
8 psig
Outlet Pressure (Maximum)
8 psig

Description

Heating Nozzle, Compatible Fuel Type Acetylene, Compatible Torch Series 100, Tip Series MFA-1, Tip Size 2, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Manufacturer Part Number 100 FC, WH350, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 10 cfh, Minimum Fuel Pressure Rating 4 psig (Acetylene), Minimum Oxygen Flow Rate 3 cfh, Minimum Oxygen Pressure Rating 4 psig, Pressure Rating (Fuel, Maximum) 8 psig (Acetylene)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.