Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Nozzle, 1 Piece, Size 20

  • Mfr # 0323-0326

  • Zoro # G8682563


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Series
55
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Flame Type
Multi-Flame
Size
20
Gas Service
All Alternate Fuel Gases - Except Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0323-0326
Zoro #
G8682563
UPC #
716352042390
Country of Origin
Mexico

Dimensions

Size
20
Tip Size
20

Details

Item
Heating Nozzle
Series
55
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Flame Type
Multi-Flame
Gas Service
All Alternate Fuel Gases - Except Acetylene
Application
Heat Treating, Priming, Straightening
Oxygen Pressure
100 to 150 psig
Tip Type
GPP
Fuel Pressure
30 to 50 PSIG
Type
1 Piece
Acetylene Flow
400 to 500 scfh
Oxygen Flow
900 to 1150 scfh
Acetylene Pressure
30 to 50 psig
Tip Series
55
Minimum Oxygen Flow Rate
900 cfh
Compatible Fuel Type
Natural Gas, Propane, Propylene
Pressure Rating (Fuel, Maximum)
50 psig (Acetylene)
Tip Design
Tube & Head
Compatible Manufacturer
Victor
Maximum Oxygen Flow Rate
1,150 cfh
Pressure Rating (Oxygen, Maximum)
150 psig
Compatible Torch Series
HD 310C
Compatible Torch Manufacturer Part Number
HD 310C
Minimum Oxygen Pressure Rating
100 psig
Minimum Fuel Pressure Rating
30 psig (Acetylene)

Description

Heating Nozzle, Compatible Fuel Type Natural Gas, Propane, Propylene, Compatible Torch Series HD 310C, Tip Series 55, Tip Size 20, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number HD 310C, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 1,150 cfh, Minimum Fuel Pressure Rating 30 psig (Acetylene), Minimum Oxygen Flow Rate 900 cfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.