Zoro Homepage

Heating Nozzle, 300 Series, 8 Tip Size

  • Mfr # 0387-0062

  • Zoro # G5986176


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Series
MFA
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Multi-Flame
Size
8
Gas Service
Oxygen and Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0387-0062
Zoro #
G5986176
UPC #
716352156363
Country of Origin
Mexico

Dimensions

Size
8
Tip Size
8
Steel Thickness
2 in

Description

Heating Nozzle, Compatible Fuel Type Acetylene, Tip Series MFA, Tip Size 8, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Manufacturer Part Number 315FC, 72L11, 72L9, H 315FC, HD 310C, WH360, WH360L, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 88 scfh, Minimum Fuel Pressure Rating 10 psig (Acetylene), Minimum Oxygen Pressure Rating 20 psig, Pressure Rating (Fuel, Maximum) 12 psig (Acetylene)

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.