Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Nozzle, 4-MFA-J Series

  • Mfr # 0325-0105

  • Zoro # G1517092


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Type
Flame Type Rosebud, 4-MFA-J Series
Acetylene Flow
6 to 20 scfh
Acetylene Pressure
6 to 10 psig
Gas Service
Oxygen and Acetylene
Oxygen Pressure
6 to 10 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0325-0105
Zoro #
G1517092
UPC #
716352102162
Country of Origin
Mexico

Dimensions

Tip Size
4

Details

Item
Heating Nozzle
Type
Flame Type Rosebud, 4-MFA-J Series
Acetylene Flow
6 to 20 scfh
Acetylene Pressure
6 to 10 psig
Gas Service
Oxygen and Acetylene
Oxygen Pressure
6 to 10 psig
Series
W-J
Oxygen Flow
7 to 22 scfh
Tip Type
GPP
For Use With
Turbotorch - 0386-0311, 0382-0127 Or Grainger - 5GEJ9, 5KJ44
Flame Type
Multi-Flame
Fuel Pressure
4 to 7 psig
Application
Heat Treating, Priming, Straightening
Minimum Oxygen Pressure Rating
6 psig
Tip Design
Tube & Head
Maximum Oxygen Flow Rate
22 scfh
Tip Series
MFA-J
Minimum Fuel Pressure Rating
6 psig (Acetylene)
Compatible Torch Series
J
Compatible Fuel Type
Acetylene
Pressure Rating (Fuel, Maximum)
10 psig (Acetylene)
Pressure Rating (Oxygen, Maximum)
10 psig
Minimum Oxygen Flow Rate
7 scfh
Compatible Torch Manufacturer Part Number
J-28, J-40
Compatible Manufacturer
Victor

Description

Heating Nozzle, Compatible Fuel Type Acetylene, Compatible Torch Series J, Tip Series MFA-J, Tip Size 4, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 5GEJ9, 5KJ44, Compatible Torch Manufacturer Part Number J-28, J-40, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 22 scfh, Minimum Fuel Pressure Rating 6 psig (Acetylene), Minimum Oxygen Flow Rate 7 scfh, Minimum Oxygen Pressure Rating 6 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.