Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Tip Accessory, 1 Piece, Size 8

  • Mfr # 0311-0241

  • Zoro # G7045272


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Natural Gas, Propane, Propylene
Oxygen Flow
220 scfh
Flame Type
Multi-Flame
Oxygen Pressure
70 to 80 psig
Type
1 Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311-0241
Zoro #
G7045272
UPC #
716352202176
Country of Origin
Mexico

Dimensions

Tip Size
8
Size
8

Details

Item
Heating Tip Accessory
Compatible Gas Type
Natural Gas, Propane, Propylene
Oxygen Flow
220 scfh
Flame Type
Multi-Flame
Oxygen Pressure
70 to 80 psig
Type
1 Piece
Tip Type
GPP
Series
55
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Fuel Pressure
15 to 25 psig
Application
Heat Treating, Priming, Straightening
Tip Series
55
Pressure Rating (Oxygen, Maximum)
80 psig
Compatible Torch Manufacturer Part Number
315FC, H 315C, HD 310C
Minimum Oxygen Pressure Rating
70 psig
Tip Design
Head-Only
Maximum Oxygen Flow Rate
220 cfh
Compatible Manufacturer
Victor
Pressure Rating (Fuel, Maximum)
25 psig (All Alternate Fuel Gases - Except Acetylene)
Compatible Torch Series
300, HD 310C
Minimum Fuel Pressure Rating
15 psig (All Alternate Fuel Gases - Except Acetylene)
Regulator Series
55
Fuel Pressure Rating (Maximum)
25 psig (All Alternate Fuel Gases - Except Acetylene)
Oxygen Pressure Rating (Maximum)
80 psig

Description

Heating Tip Accessory, Compatible Fuel Type Natural Gas, Propane, Propylene, Compatible Torch Series 300, HD 310C, Tip Series 55, Tip Size 8, Tip Design Head-Only, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number 315FC, H 315C, HD 310C, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 220 cfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.