High Purity Gas Regulator, Carbon Dioxide, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 1 to 150 psi

  • Mfr # 4000-0002
  • Zoro # G0245598
product price: 
$
689.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
150 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4000-0002
Zoro #
G0245598
UPC #
716352582575
Country of Origin
United Kingdom

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
1 31/32 in
Inlet Connection Size
0.825"-14
Overall Length
6-61/64"
Body Diameter
1.97 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
150 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
316L Stainless Steel
Regulator Capacity
Premium Duty
Standards
ETL Listed, ISO
Stages
Two Stage
Delivery Pressure Range
1 to 150 psi
Application
Laboratories
Gauges Delivery Pressure
200 psi
Supply Pressure Gauge
3,000 psi
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec
Piston Material
Nickel Plated Brass
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Inlet Connection Gender
Male
Seat Material
PCTFE
Filter Material
316L Stainless Steel
Seal Material
PTFE
Control Type
Knob
Inlet Pressure (Maximum)
3,000 psig
Flow Coefficient
0.094
Bonnet Material
Nickel Plated Brass
CGA Number
CGA 320
Inlet Thread Direction
Right Hand
Gas Purity Rating
99.9999 %
Inlet Connection Type
NGO
Body Finish
Nickel Plated
Regulator Series
HPT600 Spec Master
Maximum Inlet Pressure
3,000 psig

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.