Zoro Homepage

Incline File, Brown, Brown, 9.5" W, 8.8" H, 9.6" D

  • Mfr # B8601

  • Zoro # G4370462


product price: $60.55
/ea

Key Features

Color
Brown
Width
9.5"
Height
8.8"
Depth
9.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8601
Zoro #
G4370462
UPC #
-
Country of Origin
Multiple

Dimensions

Width
9.5"
Height
8.8"
Depth
9.6"

Details

Item
Incline File,Brown
Color
Brown

Description

Incline File,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.