Incline File, Silver, Silver, Rubber, Wood, 9.5 in W, 8.8 in H, 9.6 in D
Mfr # S8601
Zoro # G4370788
product price: $53.99
/eaKey Features
Color
Silver
Width
9.5 in
Height
8.8 in
Type
Desktop File Organizer
Material
Rubber, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S8601
Zoro #
G4370788
UPC #
014751786014
Country of Origin
China
Dimensions
Width
9.5 in
Height
8.8 in
Depth
9.6 in
Details
Item
Incline File,Silver
Color
Silver
Type
Desktop File Organizer
Material
Rubber, Wood
Finish
Matte
Features
Removable Divider, Non-slip, Sturdy, Durable, Rubber Feet
Application
Paper, Letter, File, Notebook
Placement
Desktop
Description
Incline File,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.