Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L700-500 Fuel Regulator

  • Mfr # 0780-1199

  • Zoro # G816049504


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Outlet Pressure (Maximum)
125 psig
Regulator Supply Type
Pipeline
Compatible Gas Type
Hydrogen; Liquefied Petroleum Gas
Body Material
Forged brass
Outlet Connection Size
1/2" NPT (Female)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0780-1199
Zoro #
G816049504
UPC #
716352071048
Country of Origin
Mexico

Dimensions

Outlet Connection Size
1/2" NPT (Female)
Gauge Diameter
2 1/2"

Details

Outlet Pressure (Maximum)
125 psig
Regulator Supply Type
Pipeline
Compatible Gas Type
Hydrogen; Liquefied Petroleum Gas
Body Material
Forged brass
Outlet Pressure (Minimum)
5 psig

Description

L700-500 Fuel Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.