Zoro Homepage

L700E-500 Regulator

  • Mfr # 0780-1221

  • Zoro # G116049495


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Outlet Connection Size
1/2" NPT (Female)
Gauge Diameter
2 1/2"
Outlet Pressure (Maximum)
200 psig
Compatible Gas Type
Air/Oxygen/Inert Gas/CO2/N20
Regulator Supply Type
pipeline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0780-1221
Zoro #
G116049495
UPC #
716352049078
Country of Origin
Mexico

Dimensions

Outlet Connection Size
1/2" NPT (Female)
Gauge Diameter
2 1/2"

Details

Outlet Pressure (Maximum)
200 psig
Compatible Gas Type
Air/Oxygen/Inert Gas/CO2/N20
Regulator Supply Type
pipeline
Body Material
Forged brass

Description

L700E-500 Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.