Zoro Homepage

Laptop Stand, Wood, Assembled, 10 lb

  • Mfr # DC075

  • Zoro # G612845669


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Overall Width
25 3/4 in
Overall Depth
11 1/2 in
Color
Natural
Material
Wood
Features
Durable, Foldable, Eco-friendly, Portable, Lightweight, Lift Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC075
Zoro #
G612845669
UPC #
00014751075002
Country of Origin
China

Dimensions

Overall Width
25 3/4 in
Overall Depth
11 1/2 in
Height
8.8 in
Minimum Height
1 5/8 in
Maximum Height
8 3/4 in

Details

Item
Laptop Stand
Color
Natural
Material
Wood
Features
Durable, Foldable, Eco-friendly, Portable, Lightweight, Lift Mechanism
Weight Capacity
10 lb
Assembly
Assembled
For Use With
Laptops
Product Type
Laptop Stand
Load Capacity
10 lb
Mounting
Desk
Application
Office, Dorm Room, Room, Bedroom, Notebook, College

Description

Laptop Stand, Product Type Laptop Stand, Overall Width 25 3/4 in, Overall Depth 11 1/2 in, Maximum Height 8 3/4 in, Minimum Height 1 5/8 in, Material Wood, Color Natural, Weight Capacity 10 lb, Shelf Adjustment Increment Not Applicable, Assembly Assembled, Distance Between Shelves Not Applicable, For Use With Laptops, Includes Not Applicable, Number of Shelves Not Applicable, Includes Assembly Tools Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.