Zoro Homepage

Long Knob Pop Out Lighter, Black

  • Mfr # 05162-8

  • Zoro # G3324185


product price: $5.85
/ea

Key Features

Material
Metal/PVC
Color
Black, Silver
For Use With
GM and Saturn
Product Type
Lighter Plug
Number of Connections
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05162-8
Zoro #
G3324185
UPC #
077231051620
Country of Origin
China

Details

Item
Long Knob Pop Out Lighter
Material
Metal/PVC
Color
Black, Silver
For Use With
GM and Saturn
Product Type
Lighter Plug
Number of Connections
1
Ports
12V Auxiliary Port

Description

Long Knob Pop Out Lighter, Product Type Lighter Plug, Number of Connections 1, Cord Length Not Applicable, Color Black, Silver, Ports 12V Auxiliary Port, Includes Not Applicable, Material Metal/PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.