Zoro Homepage
This item is Discontinued.
No Product Image Available

#8-32 x 0.31 in Slotted Machine Screw, Plain Steel (Discontinued)

  • Mfr # 1400-0190
  • Zoro # G803953913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400-0190
Zoro #
G803953913
UPC #
716352103923
Country of Origin
China

Dimensions

Thread Size
#8-32
Fastener Length
0.31 in

Details

System of Measurement
Inch
Drive
Slotted
Material
Steel
Finish
Plain
Item
Machine Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.