Zoro Homepage

Mini Bluetooth Jukebox with Multicolor LED Lighting

  • Mfr # VDTJ-1000BK

  • Zoro # G921739109


product price: $72.89
/ea

Key Features

Length
7.94 in
Color
Black
Height
11.02 in
Width
6.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDTJ-1000BK
Zoro #
G921739109
UPC #
840005013311
Country of Origin
China

Dimensions

Length
7.94 in
Height
11.02 in
Width
6.17 in

Details

Color
Black
Item
LED Jukebox

Description

Experience the perfect blend of nostalgia and modern convenience with this classic jukebox-style media player. Featuring Bluetooth connectivity, you can effortlessly stream music, audiobooks, and podcasts from compatible devices up to 33 feet away. The built-in rechargeable battery ensures uninterrupted entertainment, whether you're at home or on the go. Enhance your atmosphere with color-changing LED lighting, adding a fun and dynamic ambiance to any space. Relive your favorite tunes in a compact, table-top design that brings a delightful throwback to classic jukebox charm while delivering a contemporary audio experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.