This item is Discontinued.

Victor Model ESS7-125-580 Extra High Capacity Inert Gas High Flow Regulator, CGA-580 0781-5182

Model ESS7-125-580 Extra High Capacity Inert Gas High Flow Regulator, CGA-580 (Discontinued)

  • Mfr # 0781-5182
  • Zoro # G104106285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-5182
Zoro #
G104106285
UPC #
716352559676
Country of Origin
Unknown

Description

Victor ESS7 EDGESeries Single Stage Extra High Capacity Inert Gas Regulator offers 5 - 125 psig delivery range and provides reliable, superior quality gas control technology. Regulator with maximum inlet pressure of 3000 psig features forged brass body, stainless steel bolts and zinc-aluminum housing cap with almost twice the yield strength of brass. Regulator designed for high flow applications like heavy cutting has 2 1/2" ga with updated artwork, 4000 inlet gauge range and 200 outlet gauge range. Regulator with 580 CGA inlet connection has 7/8"-14 RH(M) outlet connection. It features advanced design making them compact industrial regulator. Regulator with easy to read gauges featuring enhanced graphics has color-coded knobs to allow quick gas identification. It provides natural as well as safe hand/body positioning to adjust delivery pressure. Regulator with 0.488 Cv flow coefficient provides uniform flow performance over various range of cylinder pressures with high sensitivity and accuracy in delivery pressure. It comes with color-coded SLAMimpact absorbing safety knob for added strength, safety as well as protection of the regulator internals. It can be used for replacing SR 700 series. Long lasting regulator meets or exceeds CGA E-4, UL 252 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.