This item is Discontinued.

Victor Model EST4-125-025R Heavy Duty Hydrogen, Methane, Natural Gas And LP GAS Two Stage 0781-5213

Model EST4-125-025R Heavy Duty Hydrogen, Methane, Natural Gas And LP GAS Two Stage (Discontinued)

  • Mfr # 0781-5213
  • Zoro # G804343225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0781-5213
Zoro #
G804343225
UPC #
716352559959
Country of Origin
Mexico

Description

Victor EDGEStation EST4 Heavy-Duty Hydrogen/LP Regulator offers 5 - 125 psig delivery range and provides reliable, superior quality gas control technology. Regulator with maximum inlet pressure of 200 psig features 4 port forged brass body, stainless steel bolts and zinc-aluminum housing cap with almost twice the yield strength of brass. Regulator designed for gas distribution/pipeline systems has 2 1/2" ga with updated artwork and 200 outlet gauge range. Regulator with 025 CGA inlet connection and 9/16"-18 LH(M) outlet connection features rear entry inlet. It features advanced design making them compact industrial regulator. Regulator with easy to read gauges featuring enhanced graphics has color-coded knobs to allow quick gas identification. It provides natural as well as safe hand/body positioning to adjust delivery pressure. Regulator with 0.488 Cv flow coefficient provides uniform flow performance over various range of cylinder pressures with high sensitivity and accuracy in delivery pressure. It comes with color-coded SLAMimpact absorbing safety knob for added strength, safety as well as protection of the regulator internals. Long lasting regulator measuring 8.2" X 3 4/5" X 7.1" meets or exceeds CGA E-4 and UL 252 and ASTM G-175 industry standards.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.